Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, 40P40
Mfr # 40P40
Zoro # G3823229
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.6
- Max. Number of Teeth 40
- Material Steel
- Outside Dia. (In.) 6.653
- Chain Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 40P40
- Zoro # G3823229
- UPC # 662289175024
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 6.653 |
Storage Length | 6.653 |
Caliper Diameter | 6.0607 |
Storage Height | 1.3125 |
Storage Width | 6.653 |
Pitch Diameter | 6.3727 |
Length through Bore | 1.3125 |
Details
Weight | 3.6 |
Max. Number of Teeth | 40 |
Material | Steel |
Chain Type | Standard Roller Chain |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Number of Rows | 1 |
Bushing Code | P1 |
Bore Type | Bushed |
Chain Number | 40 |
Description
Steel Bushed Bore Roller Chain Sprocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- SKF Bearing, Bore 25mm, Industry 6005- 2ZJEM (6005 2Z JEM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth (50BS12H X 3/4)
- ARO Pneumatic Control Kit (118618)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- Browning Roller Chains