Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, 35H80
Mfr # 35H80
Zoro # G3837122
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Chain Type Standard Roller Chain
- Max. Number of Teeth 80
- Outside Dia. (In.) 9.769
- Weight 3.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 35H80
- Zoro # G3837122
- UPC # 662289254200
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 9.769 |
Storage Length | 9.769 |
Storage Width | 9.769 |
Length through Bore | 0.874 |
Caliper Diameter | 9.3518 |
Pitch Diameter | 9.5518 |
Storage Height | 0.874 |
Details
Material | Steel |
Chain Type | Standard Roller Chain |
Max. Number of Teeth | 80 |
Weight | 3.61 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Bushing Code | H |
Bore Type | Bushed |
Chain Number | 35 |
Hardened Teeth | No |
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun, Lever, 16oz Bulk (30-200)
- NTN NTN 6206LB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LB)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- Browning Chains & Chain Sprockets