Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, 100R48
Mfr # 100R48
Zoro # G3848121
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 19.821
- Weight 54
- Material Steel
- Chain Type Standard Roller Chain
- Max. Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 100R48
- Zoro # G3848121
- UPC # 662289307579
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 19.821 |
Storage Width | 19.821 |
Caliper Diameter | 18.3622 |
Pitch Diameter | 19.1122 |
Storage Height | 2 |
Storage Length | 19.821 |
Length through Bore | 2 |
Details
Weight | 54 |
Material | Steel |
Chain Type | Standard Roller Chain |
Max. Number of Teeth | 48 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Bushing Code | R1 |
Bore Type | Bushed |
Hardened Teeth | No |
Chain Number | 100 |
Description
Steel Bushed Bore Roller Chain Sprocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI "Y" Male Swivel With Coated Threads, 1/4" OD X 1/8" NPTF (6450 04-02)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9 (6308-2NSE9)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- TSUBAKI 60-2 Conn Link(Sc Type) (60-2CL)
- Browning Chains & Chain Sprockets