Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, 100R42
Mfr # 100R42
Zoro # G3847117
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 43
- Outside Dia. (In.) 17.43
- Material Steel
- Chain Type Standard Roller Chain
- Max. Number of Teeth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 100R42
- Zoro # G3847117
- UPC # 662289267514
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 17.43 |
Storage Width | 17.43 |
Storage Length | 17.43 |
Caliper Diameter | 15.9769 |
Pitch Diameter | 16.7269 |
Storage Height | 2 |
Length through Bore | 2 |
Details
Weight | 43 |
Material | Steel |
Chain Type | Standard Roller Chain |
Max. Number of Teeth | 42 |
Bushing Code | R1 |
Surface Treatment | Protective Coating |
Chain Number | 100 |
Hardened Teeth | No |
Bore Type | Bushed |
Number of Rows | 1 |
Description
Steel Bushed Bore Roller Chain Sprocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- D&D Timing Belt, XH, 3 x 126in PL, T144 (1260XH300)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- DAYTON 3ZN23 UHMW-PE Sleeve Bearing (3ZN23)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- DAIDO TRC80R-MD 10 ft. No. 80 Roller Chain (483396)
- Browning Roller Chains