Shop All V-Belt Pulleys
Browning
Split Taper C&D Sheaves-600, #2TC80
Mfr # 2TC80
Zoro # G808470392
product price: $364.99
/ea
Sold in multiples of 2 for $729.98
Free Shipping & Returns
$729.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section C
- Pully Material Cast Iron
- Pulley Material Cast Iron
- C or CX Belt Pitch Dia. 8.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 2TC80
- Zoro # G808470392
- Country of Origin Japan
- Category V-Belt Pulleys
Dimensions
C or CX Belt Pitch Dia. | 8.4 |
Outside Dia. (In.) | 8.4 |
Details
Number of Grooves | 2 |
For V-Belt Section | C |
Pully Material | Cast Iron |
Pulley Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.35 in OD (1102B)
- DAYTON Jaw Coupling Hub, L150, Sintered Iron, 7/8" (29HY49)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- BROWNING FHP CI H Bore Sheaves (AK32H X1-9/16)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK130X1 (BK130X1)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3F3V33X 1 1/8 (3F3V33X 1 1/8)
- BROWNING 2 Groove Cast Iron FHP - Finished Bore Sheave - 2AK20X3/4 (2AK20X3/4)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB90 (2TB90)
- DODGE 4B64-SD Sheave (455657 4A6.0B6.4 SD)
- Browning V-Belt Pulleys