Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 2-7/16 in Bore, 3-7/8 in Small End/4 in Large End Barrel
Mfr # 1070283
Zoro # G909890167
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series R1
- Bore Dia. 2.44 in
- Length 2.88 in
- Material Sintered Steel
- Keyway Size 5/8 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1070283
- Zoro # G909890167
- UPC # 66228923060
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2.44 in |
Length | 2.88 in |
Keyway Size | 5/8 in x 5/16 in |
Length through Bore | 2.88 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | R1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 2-7/16 in Dia Bore, 3-7/8 in Small End/4 in Large End Dia Barrel, 5-3/8 in Dia Flange, 2-7/8 in OAL, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- WESTWARD Flexible Spout Measure, 3 Quart/3 Liter (2CAP2)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- BROWNING Split Taper Bushings (H 5/8)
- BROWNING Split Taper Bush-600, #H3/8 NO KWY 3/8 BORE (H3/8 NO KWY 3/8 BORE)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- BROWNING Split Taper Bush-600, #Q1-2-1/4 (Q1-2-1/4)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- BROWNING Split Taper Bushings (HX1 KWY 1/4X1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8 In (Q1 X 1 7/8)
- Browning Bushings