Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 2-1/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange
Mfr # 1079052
Zoro # G209890201
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 2.13 in
- Length 2-1/2 in
- Keyway Size 1/2 in x 1/4 in
- Bolt Circle Dia. 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1079052
- Zoro # G209890201
- UPC # 66228914987
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2.13 in |
Length | 2-1/2 in |
Keyway Size | 1/2 in x 1/4 in |
Bolt Circle Dia. | 3.38 in |
Length through Bore | 2-1/2 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | Q1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 2-1/8 in Dia Bore, 2.7657 in Small End/2.875 in Large End Dia Barrel, 4-1/8 in Dia Flange, 2-1/2 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- POWERDRIVE QD Bushing, Series SH, 1-5/8" Bore (SH-1-5/8)
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- BROWNING Shear Pin Hub For H Split Taper Bushing (SHH1 HUB)
- BROWNING Split Taper Bushings (H 5/8)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BROWNING Steel Hubs-900, #HCQ1 HUB (HCQ1 HUB)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 107SMTP35 (107SMTP35)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- Browning Tapered & QD Bushings