Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 12mm Bore, 1.57 in Small End/1.625 in Large End Barrel
Mfr # 1078468
Zoro # G509890178
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Bore Dia. 12 mm
- Length 1-1/4 in
- Length through Bore 31.75 mm
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1078468
- Zoro # G509890178
- UPC # 66228933150
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 12 mm |
Length | 1-1/4 in |
Length through Bore | 31.75 mm |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | H |
Material | Sintered Steel |
Description
Split Taper Bushing, 12 mm Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 31.75 mm OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Split Taper Bush-600, #P2 X1-5/16 (P2 X1-5/16)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 1 3/8)
- Browning Bushings