Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange
Mfr # 1078864
Zoro # G009890180
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 in
- Length 2-1/2 in
- Length through Bore 2-1/2 in
- Keyway Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1078864
- Zoro # G009890180
- UPC # 66228910960
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 2-1/2 in |
Length through Bore | 2-1/2 in |
Keyway Size | 1/4 in x 1/8 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | Q1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 1 in Dia Bore, 2.7657 in Small End/2.875 in Large End Dia Barrel, 4-1/8 in Dia Flange, 2-1/2 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1/2, PK3 (EP121608)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- BROWNING QD Bushings-600 (SF2)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 107SMTP35 (107SMTP35)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- BROWNING Split Taper Bushings (H X1-3/16)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- Browning Tapered & QD Bushings