Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange
Mfr # 1069400
Zoro # G509890321
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 in
- Length 1.94 in
- Keyway Size 1/4 in x 1/8 in
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1069400
- Zoro # G509890321
- UPC # 66228915920
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.94 in |
Keyway Size | 1/4 in x 1/8 in |
Length through Bore | 1.94 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | P1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 1 in Dia Bore, 1.8555 in Small End/1.9375 in Large End Dia Barrel, 3 in Dia Flange, 1-15/16 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.35" OD (403B)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 415SMTP15B (415SMTP15B)
- BROWNING Split Taper Bushings (HX7/8 KWY_3/16 X 3/32)
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 1 11/16 (R1 1 11/16)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- Browning Tapered & QD Bushings