Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange
Mfr # 1078971
Zoro # G809890274
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1.63 in
- Length 2-1/2 in
- Keyway Size 3/8 in x 3/16 in
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1078971
- Zoro # G809890274
- UPC # 66228917972
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1.63 in |
Length | 2-1/2 in |
Keyway Size | 3/8 in x 3/16 in |
Length through Bore | 2-1/2 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | Q1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-5/8 in Dia Bore, 2.7657 in Small End/2.875 in Large End Dia Barrel, 4-1/8 in Dia Flange, 2-1/2 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- D&D Timing Belt, H, 2 x 63in PL, T126 (630H200)
- BROWNING Split Taper Bush-600, #H3/8 NO KWY 3/8 BORE (H3/8 NO KWY 3/8 BORE)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- BROWNING Split Taper Bushings (S2X3-5/8 KWY 3/4X3/4)
- BROWNING Split Taper Bush-600 (Q2 X 1-7/8 KWY 1/2 X 1/4)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- Browning Bushings