Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-5/8 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange
Mfr # 1069517
Zoro # G209890324
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1.63 in
- Length 1.94 in
- Keyway Size 3/8 in x 3/16 in
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1069517
- Zoro # G209890324
- UPC # 66228912932
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1.63 in |
Length | 1.94 in |
Keyway Size | 3/8 in x 3/16 in |
Length through Bore | 1.94 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | P1 |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-5/8 in Dia Bore, 1.8555 in Small End/1.9375 in Large End Dia Barrel, 3 in Dia Flange, 1-15/16 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- THOMSON Retaining Ring (C500)
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread (707020-0604)
- BROWNING Split Taper Bush-600 (Q1X1-1/4)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 15/16 (R1 2 15/16)
- BROWNING Split Taper Bushings (HX1 KWY 1/4X1/8)
- BROWNING Split Taper Bushing - Metric Bore Type, R1 48 MM (R1 48 MM)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- DODGE 1610 X 1 1/8-KW Taper Lock Bushing (117084 1610X1-1/8)
- Browning Tapered & QD Bushings