Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-3/8 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange
Mfr # 1069475
Zoro # G109890295
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/8 in
- Length 1-15/16 in
- Bolt Circle Dia. 2-7/16 in
- Taper 3/4 in/ft
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1069475
- Zoro # G109890295
- UPC # 66228911931
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1-3/8 in |
Length | 1-15/16 in |
Bolt Circle Dia. | 2-7/16 in |
Keyway Size | 5/16 in x 5/32 in |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Taper | 3/4 in/ft |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-3/8 in Dia Bore, 1.8555 in Small End/1.9375 in Large End Dia Barrel, 3 in Dia Flange, 1-15/16 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 ZZ FM222)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (AK64H)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- BROWNING Q-D Bushing - Inch Bore Type, F 1 15/16 (F 1 15/16)
- BROWNING Split Taper Bush-600, #HX1-3/8 (HX1-3/8)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- MARTIN 2-3/4IN QD BUSHING (S1 2 3/4)
- Browning Bushings