Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange
Mfr # 1078401
Zoro # G009890265
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Bore Dia. 1.38 in
- Length 1-1/4 in
- Length through Bore 1-1/4 in
- Keyway Size 5/16 in x 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1078401
- Zoro # G009890265
- UPC # 66228917914
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1.38 in |
Length | 1-1/4 in |
Length through Bore | 1-1/4 in |
Keyway Size | 5/16 in x 5/32 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | H |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-3/8 in Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 1-1/4 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clevis Foot LNG-32 (LNG-32)
- RUBBERWORX 3" X 25FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-3X25-CEAL)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- BROWNING Split Taper Bushings (H X1-3/16)
- BROWNING Q-D Bushing - Inch Bore Type, F 2 1/4 (F 2 1/4)
- BROWNING QD Bushings-600 (JAX7/8)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BROWNING Split Taper Bushing - Metric Bore Type, R1 48 MM (R1 48 MM)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- Browning Tapered & QD Bushings