Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange
Mfr # 1078369
Zoro # G309890309
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series H
- Bore Dia. 1.19 in
- Length 1-1/4 in
- Keyway Size 1/4 in x 1/8 in
- Bolt Circle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1078369
- Zoro # G309890309
- UPC # 66228930903
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1.19 in |
Length | 1-1/4 in |
Keyway Size | 1/4 in x 1/8 in |
Bolt Circle Dia. | 2 in |
Length through Bore | 1-1/4 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | H |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-3/16 in Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 1-1/4 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-A1, 1/4" Female NPT (20500291)
- NATIONAL Small Bore Inch Seal, 473210 (473210)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame (30PT64)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- BROWNING Split Taper Bushings (H1-3/16 KWY1/4X1/8)
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- BROWNING Split Taper Bush-600 (H X 1-3/8)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- BROWNING Split Taper Bushings (H X 3/4)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- Browning Bushings