Shop All Tapered & QD Bushings
Browning
Split Taper Bushing, 1-11/16 in Bore, 2.5567 in Small End/2.625 in Large End Barrel
Mfr # 3694841
Zoro # G609890283
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1/2 in to 2-7/16 in
- Length 1.94 in
- Bolt Circle Dia. 3 1/8 in
- Material Sintered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 3694841
- Zoro # G609890283
- UPC # 66228903829
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 in to 2-7/16 in |
Length | 1.94 in |
Bolt Circle Dia. | 3 1/8 in |
Length through Bore | 1.94 in |
Keyway Size | 3/8 in x 3/16 in |
Outside Diameter | 2 5/8 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | B |
Material | Sintered Steel |
Description
Split Taper Bushing, 1-11/16 in Dia Bore, 2.5567 in Small End/2.625 in Large End Dia Barrel, 3-11/16 in Dia Flange, 1-15/16 in OAL, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A43 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (3X699)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (DPEF162020)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" (L09078)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 1 1/4 (R1 1 1/4)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078369)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- BROWNING Split Taper Bushing With Keyway, 24mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078534)
- BROWNING Split Taper Bushing, 1-1/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078351)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- Browning Bushings