Shop All Chain Sprockets
Browning
Split Taper Bush Spkts-900, #H40H27
Mfr # H40H27
Zoro # G708478870
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 27
- Min. Bore 0.375"; 0.375
- Bore Type Bushed Bore
- Max. Bore (In.) 1.5; 1.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # H40H27
- Zoro # G708478870
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. (In.) | 4.307 |
Hub Dia. (In.) | 2.494 |
Outside Dia. (In.) | 4.578 |
Details
Number of Teeth - Sprockets | 27 |
Min. Bore | 0.375"; 0.375 |
Bore Type | Bushed Bore |
Max. Bore (In.) | 1.5; 1.5 |
Material | Steel |
Chain Number | 40 |
Item | Split Taper Sprockets |
Weight | 1.495 LB |
Hardened Teeth | With Hardened Teeth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- REZNOR 163892 208/230V Venter (163892)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- BROWNING Finished Bore Sprockets (H6014 X7/8)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- BROWNING Split Taper Bush Spkts-900, #40P48 (40P48)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING 1-7/16IN 26T DOUBLE ROLLER CHAIN SPROCKET (D100B26)
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- Browning Chain Sprockets