Shop All Chain Sprockets
Browning
Split Taper Bush Spkts-900, #40P36
Mfr # 40P36
Zoro # G408478859
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 36
- Hardened Teeth Without Hardened Teeth
- Bore Type Bushed Bore
- Weight 3.02 LB
- Hub Dia. (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 40P36
- Zoro # G408478859
- Country of Origin Japan
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 3 |
Outside Dia. (In.) | 6.015 |
Pitch Dia. (In.) | 5.737 |
Details
Number of Teeth - Sprockets | 36 |
Hardened Teeth | Without Hardened Teeth |
Bore Type | Bushed Bore |
Item | Split Taper Sprockets |
Weight | 3.02 LB |
Max. Bore (In.) | 1.75; 1.75 |
Type | 4 |
Min. Bore | 0.5"; 0.5 |
Chain Number | 40 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Dryer, Desiccant (X06-02-000)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM (048S17T365)
- TRICO Coolant System, 2 Lines (30549)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- BROWNING Finished Bore Sprockets (H5015 X3/4)
- BROWNING Replacement Disc, 2-1/4 in ID x 4-1/2 in OD, For Use With T45L Torque Limiter (1304781)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 11 Hardened Teeth, 10mm Finished Bore with Keyway & Set Screws (06BS11H X 10)
- Browning Chain Sprockets