Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600, #SDS2
Mfr # SDS2
Zoro # G008473629
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Tooth Thickness 0.45
- Material Ductile Iron
- Weight 0.76 LB
- Bore Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # SDS2
- Zoro # G008473629
- Country of Origin Sweden
- Category Tapered & QD Bushings
Dimensions
Outside Diameter | 3.125 |
Length Through Bore | 1.33" |
Details
Bore Bushing Series | SDS |
Tooth Thickness | 0.45 |
Material | Ductile Iron |
Weight | 0.76 LB |
Bore Type | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPES Hoppes 916 NO 9 Nitro Powder Solvent Pint (916)
- 3M Vacuum Hose Swivel Adapter 30442, 1in IDx1in ID Thread, 1/pk (30442)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 107SMTP35 (107SMTP35)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- BROWNING Split Taper Bushing, 1 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069400)
- BROWNING Split Taper Bush-600 (P1 X 1-3/8 KWY 5/16 X 5/32)
- BROWNING Q-D Bushing - Inch Bore Type, F 2 1/4 (F 2 1/4)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- Browning Tapered & QD Bushings