Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # Q2 1-11/16
Zoro # G809112529
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Inch
- Weight 4.5 LB
- Tooth Thickness 0.5
- Keyway Size 3/8 x 3/16 in
- Bolt Circle Dia. 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # Q2 1-11/16
- Zoro # G809112529
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Keyway Size | 3/8 x 3/16 in |
Bolt Circle Dia. | 3.38 in |
Length Through Bore | 3.5 in |
Details
Bore Type | Inch |
Weight | 4.5 LB |
Tooth Thickness | 0.5 |
Material | Sintered Steel or Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - BVS-250 (BVS-250)
- PREVOST 1/4" MNPT Steel Tapered Male Threaded Plug (URP 066251)
- NATIONAL Small Bore Inch Seal, 472016 (472016)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 15/16 (R1 2 15/16)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Split Taper Bush-600 (Q1-2)
- BROWNING Split Taper Bushings, #H1-1/4 (H1-1/4)
- BROWNING Split Taper Bush-600 (H X 1-3/8)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- DODGE Light Duty Bushings (H), H-PLUS X 3/4-IK BUSHING (H-PLUS X 3/4-IK BUSHING)
- Browning Tapered & QD Bushings