Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # Q1 2-1/4
Zoro # G409112097
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Inch
- Weight 2.605 LB
- Keyway Size 1/2 x 1/4 in
- Material Sintered Steel or Ductile Iron
- Length Through Bore 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # Q1 2-1/4
- Zoro # G409112097
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Keyway Size | 1/2 x 1/4 in |
Length Through Bore | 2.5 in |
Details
Bore Type | Inch |
Weight | 2.605 LB |
Material | Sintered Steel or Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 50R-10 - Standard: 50 Chain Size, 10 Ft, 131537 (131537)
- GAST Repair Kit, Compressor (K817-WW)
- LEGACY Flexzilla Pro Reusable Hose Splicer 3/8 In. (RP901375)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- BROWNING QD Bushings-600 (SF2)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 11/16 (R1 2 11/16)
- BROWNING Split Taper Bushing With Keyway, 24mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078534)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- B B MANUFACTURING SFx2-15/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-15/16)
- Browning Tapered & QD Bushings