Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600, #Q1-2-1/4
Mfr # Q1-2-1/4
Zoro # G508473587
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5 in
- Weight 2.605 LB
- Material Sintered Steel or Ductile Iron
- Keyway Size 1/2 x 1/4 in
- Bore Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # Q1-2-1/4
- Zoro # G508473587
- Country of Origin Sweden
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Keyway Size | 1/2 x 1/4 in |
Length Through Bore | 2.5 in |
Details
Weight | 2.605 LB |
Material | Sintered Steel or Ductile Iron |
Bore Type | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extreme, Rotor/Vane Set, 59380 (59380)
- HANSEN Dust Cap, 1", Push On, Vinyl, Series: HK Series (PPDC8HK)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1212 (G60490-1212)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Split Taper Bush-600 (P1 7/8)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- BROWNING Split Taper Bushings, #H1-1/4 (H1-1/4)
- BROWNING Split Taper Bush-600, #P2 X1-5/16 (P2 X1-5/16)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 3/8)
- Browning Bushings