Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # P1 X 1-1/8
Zoro # G409154288
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.94 in
- Keyway Size 1/4 x 1/8 in
- Bore Type Inch
- Weight 1.38 LB
- Tooth Thickness 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # P1 X 1-1/8
- Zoro # G409154288
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Length | 1.94 in |
Keyway Size | 1/4 x 1/8 in |
Bolt Circle Dia. | 2.44 in |
Length Through Bore | 1.94 in |
Details
Bore Type | Inch |
Weight | 1.38 LB |
Tooth Thickness | 0.38 |
Material | Sintered Steel or Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- BROWNING Split Taper Bush-600 (H X 1-3/8)
- BROWNING QD Bushings-600 (SF2)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- Browning Tapered & QD Bushings