Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # P1-1
Zoro # G309154357
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.94 in
- Keyway Size 1/4 x 1/8 in
- Weight 1.475 LB
- Bore Type Inch
- Material Sintered Steel or Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # P1-1
- Zoro # G309154357
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Length | 1.94 in |
Keyway Size | 1/4 x 1/8 in |
Length Through Bore | 1.94 in |
Details
Weight | 1.475 LB |
Bore Type | Inch |
Material | Sintered Steel or Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- BROWNING Split Taper Bushings (H X3/4)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- BROWNING Split Taper Bush-600, #HX1-3/8 (HX1-3/8)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- Browning Bushings