Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600
Mfr # P1-1-1/2
Zoro # G509154225
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.94 in
- Bore Type Inch
- Material Sintered Steel or Ductile Iron
- Weight 1.07 LB
- Keyway Size 3/8 x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # P1-1-1/2
- Zoro # G509154225
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Length | 1.94 in |
Keyway Size | 3/8 x 3/16 in |
Length Through Bore | 1.94 in |
Details
Bore Type | Inch |
Material | Sintered Steel or Ductile Iron |
Weight | 1.07 LB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- BROWNING Split Taper Bush-600, #Q1-2-1/4 (Q1-2-1/4)
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- BROWNING Split Taper Bushings (H7/8)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- BROWNING Split Taper Bushing, 1-1/2 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069491)
- BANDO QD Bore 1 1/8 (1.125), Sh 1 1/8 (SH 1 1/8)
- Browning Tapered & QD Bushings