Shop All Tapered & QD Bushings
Browning
Split Taper Bush-600, #H11/16
Mfr # H11/16
Zoro # G508473549
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Weight 0.745 LB
- Material Sintered Steel or Ductile Iron
- Bore Type Inch
- Keyway Size 3/16 x 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # H11/16
- Zoro # G508473549
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Keyway Size | 3/16 x 3/32 in |
Length Through Bore | 1.25 in |
Details
Weight | 0.745 LB |
Material | Sintered Steel or Ductile Iron |
Bore Type | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE8)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- GATES Hi-Power II Belts, B184 (B184)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1078971)
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- BROWNING QD Bushings-600 (JAX7/8)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- BROWNING Split Taper Bushings (H X3/4)
- BROWNING Split Taper Bush-600, #P2 X1-3/16 (P2 X1-3/16)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- Browning Tapered & QD Bushings