Shop All Antennas
Browning
SiriusXM Outdoor Home Antenna w/Built-in Amp and 50 ft. RG58 Cable
Mfr # BR-H-50
Zoro # G0437018
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Outdoor Home Antenna, Built-in Amplifier, 50ft, RG-58 Cable
- Shipping Width 3.625 in
- Shipping Length 11.06 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 3.625 in |
Shipping Length | 11.06 in |
Details
Includes | Outdoor Home Antenna, Built-in Amplifier, 50ft, RG-58 Cable |
Color | Silver |
Description
The Browning Sirius and SiriusXM Satellite Outdoor Home Antenna with Built-in Amp and 50 ft. RG58 Cable improves signal for all new radios, boom boxes and docks that work on the SiriusXM, XM and Sirius networks. Its premium components add to the functionality and durability of the antenna to deliver those communication connections you depend on. Enjoy satellite radio with this antenna.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703150)
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- ARNOTT Air Suspension Strut Front, As-3005 (AS-3005)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC100 (90518-100-1)
- SCHNEIDER ELECTRIC Relay Antenna, plastic polycarconate (ZBRA1)
- RUGGED RIDGE CB ANTENNA MOUNT, 07-16 JEEP WRANGLER (11503.89)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84B)
- ROADKING Noise Cancelling CB Microphone, Silver (RK56CHSS)
- RCA ANTENNA STANDOUTS 3.5"" (VH124R)
- Browning Automotive Exterior Accessories