Shop All Speed Reducers
Browning
Single-Reduction Worm Reducer, 6GWBPF1 85.5
Mfr # 6GWBPF1 85.5
Zoro # G3836249
product price: $3,330.99
/ea
Free Shipping & Returns
$3,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 6GWBPF1 85.5
- Zoro # G3836249
- UPC # 662460444451
- Country of Origin Mexico
- Category Speed Reducers
Description
Single-Reduction Worm Reducer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- TRICO Oil Filter Cart, 3 Microns (36972)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- Browning Speed Reducers