Shop All Roller Chains
Browning
R1 Access-900, #J60-3S/C C/L
Mfr # J60-3S/C C/L
Zoro # G408571291
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard
- Chain Material Steel
- Industry Chain Pitch 0.75"
- Number of Strands 3
- Chain Roller Dia. 0.468"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # J60-3S/C C/L
- Zoro # G408571291
- Country of Origin United States
- Category Roller Chains
Dimensions
Chain Roller Dia. | 0.468" |
Roller Bushing Width | 0.5" |
Chain Pin Dia. | 0.234 |
Roller Link Plate Height | 0.7" |
Details
Roller Chain Item | Spring Clip |
Roller Chain Type | Standard |
Chain Material | Steel |
Industry Chain Pitch | 0.75" |
Number of Strands | 3 |
Tensile Strength | 25500 PSI |
Weight | 0.58 LB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- FOSTER Plug, Reuse H-Clamp, 1/4"IDx5/8"OD, Brass (PB7-3B)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BAILEY HYDRAULICS Riveted Roller Chain Box 120R-10-Standard: 120 Chain Size, 10 Ft, 131541 (131541)
- SENQCIA HI-MAX C2040 Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040HMCLSC)
- Browning Chains & Chain Sprockets