Shop All Timing Belt Pulleys
Browning
QD Gearbelt Pulleys-500, #20H150SH
Mfr # 20H150SH
Zoro # G208470350
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bore Type - Timing Belt Pulleys Bushed Bore
- Flange Dia. 3.625"
- Outside Dia. (In.) 3.129
- Max. Bore (In.) 1.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 20H150SH
- Zoro # G208470350
- Country of Origin Mexico
- Category Timing Belt Pulleys
Dimensions
Flange Dia. | 3.625" |
Outside Dia. (In.) | 3.129 |
Width (In.) | 1.5 |
Pitch Dia. (In.) | 3.183 |
Details
Material | Steel |
Bore Type - Timing Belt Pulleys | Bushed Bore |
Max. Bore (In.) | 1.625" |
Number of Teeth | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A43 (A43)
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- BRECO Plug, Dr Series, MPT, Brass, 1/8" (DR21-1PM)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- BROWNING Gearbelt Pulleys-500, #20XLB037 RSB 20TH XL SER 3/8WD (20XLB037 RSB 20TH XL SER 3/8WD)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- Browning Pulleys & Sheaves