Shop All Tapered & QD Bushings
Browning
QD Bushings-600
Mfr # SH1-7/16
Zoro # G309151509
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Bore Type Inch
- Tooth Thickness 0.45
- Keyway Size 3/8 x 3/16
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # SH1-7/16
- Zoro # G309151509
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Keyway Size | 3/8 x 3/16 |
Outside Diameter | 2.6875 |
Length Through Bore | 1.2" |
Details
Bore Bushing Series | SH |
Bore Type | Inch |
Tooth Thickness | 0.45 |
Material | Ductile Iron |
Weight | 0.79 LB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Grease Coupler (13X049)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Q-D Bushing - Inch Bore Type, F 1 15/16 (F 1 15/16)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- BROWNING QD Bushings-600 (SHX1-5/8)
- BROWNING Split Taper Bushing, 12mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078468)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- Browning Bushings