Shop All Tapered & QD Bushings
Browning
QD Bushings-600
Mfr # SF2
Zoro # G710680032
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Outside Diameter 4.625
- Material Gray Iron
- Keyway Size 1/2 x 1/4
- Tooth Thickness 0.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # SF2
- Zoro # G710680032
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Outside Diameter | 4.625 |
Keyway Size | 1/2 x 1/4 |
Length Through Bore | 1.995" |
Details
Bore Bushing Series | SF |
Material | Gray Iron |
Tooth Thickness | 0.5625 |
Bore Type | Inch |
Weight | 3.625 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A3019)
- GRUNDFOS Ups15-55Sfc 1/12 Hp 3 Speed (UPS15-55SF)
- BROWNING Split Taper Bush-600 (H X 1-3/8)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 415SMTP15B (415SMTP15B)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- BROWNING Split Taper Bush-600 (Q1X1-1/4)
- BROWNING Split Taper Bush-600 (Q2 X 1-7/8 KWY 1/2 X 1/4)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069434)
- Browning Bushings