Shop All V-Belt Pulleys
Browning
QD B, C, D Sheaves-600
Mfr # 6B52SD
Zoro # G709112582
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- For V-Belt Section A, B
- Pully Material Cast Iron
- Pulley Material Cast Iron
- Outside Dia. (In.) 5.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 6B52SD
- Zoro # G709112582
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 5.55 |
Details
Number of Grooves | 6 |
For V-Belt Section | A, B |
Pully Material | Cast Iron |
Pulley Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- BROWNING FHP CI F/B Sheaves, #BK30X1/2 (BK30X1/2)
- BROWNING FHP CI F/B Sheaves, #2AK22 X 5/8 KWY 3/16X3/32 (2AK22 X 5/8 KWY 3/16X3/32)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X5/8;BRO (1VP34X5/8)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL44X5/8 CLEAR PK)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL30X1/2;BRO (1VL30X1/2)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB110 (2TB110)
- TB WOODS FHP Sheave, BK100 x 1-1/4 (BK100114)
- Browning Pulleys & Sheaves