Shop All V-Belt Pulleys
Browning
QD 358 Sheaves-600
Mfr # 33V265JA
Zoro # G709151192
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 3
- Pully Material Cast Iron
- For V-Belt Section 3V
- Pulley Material Cast Iron
- Outside Dia. (In.) 2.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 33V265JA
- Zoro # G709151192
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 2.65 |
Details
Number of Grooves | 3 |
Pully Material | Cast Iron |
For V-Belt Section | 3V |
Pulley Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 2" Top Width, 3 Ribs (3/5VX900)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- WEATHERHEAD Spacer Ring, 1555776 (ET575SR-015A)
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B68SDS (2B68SDS)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, BK90H (BK90H)
- BROWNING FHP CI F/B Sheaves (BK32X5/8)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 5/8 (2VP60X 1 5/8)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B56SDS (2B56SDS)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V64 (3B5V64)
- Browning Pulleys & Sheaves