Shop All Antennas
Browning
Pretuned 380MHz–520MHz 2.4dBd Gain Land Mobile NMO Antenna (Silver)
Mfr # BR-178-S
Zoro # G0434638
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna
- Shipping Width 1.375 in
- Shipping Length 1.375 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.375 in |
Shipping Length | 1.375 in |
Details
Includes | Antenna |
Color | Silver |
Description
This Browning 380MHz-520MHz Pre-Tuned Gain NMO Antenna requires no tuning and has a 140MHz bandwidth with a 2.4 dBd gain. It stands 11" tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- SOLAS Amita 4 4-Blade Propeller Johnson/Evinrude, 15in Pitch (3413-138-15)
- FULTON Single Wheel Jack - 1200 lbs. Capacity (TJ12000101)
- MOOG Hub Assembly, 515133 (515133)
- WILSON ANTENNAS Coax Cable, Single-Phase, 18 ft. (305-830)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- BACKRACK ANTENNA BRKT, 3.50IN SQUARE WITH 7/8IN HOLE. (91008)
- FIRESTIK Firestik SS134A Stainless Steel Clamp-On Antenna Mirror Mounting Bracket with K-4A Stud (SS134A)
- FIRESTIK CB Antenna, 4ft., 400 W, Black (KW-4BK)
- MOTORMITE Antenna Replacement, 76003 (76003)
- ANTENNAS DIRECT ClearStream 4V Extreme Range Indoor/Outdoor HDTV Antenna (C4-V-CJM)
- Browning Antennas