Shop All Antennas
Browning
NMO Mounting 26.5MHz–30MHz CB Antenna (Silver)
Mfr # BR-140
Zoro # G0424707
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes CB Antenna, NMO Mounting
- Shipping Width 1.375 in
- Shipping Length 1.375 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.375 in |
Shipping Length | 1.375 in |
Details
Includes | CB Antenna, NMO Mounting |
Color | Black |
Description
This Browning CB Land Mobile Antenna has a 49" stainless steel whip and a premium quality solid brass chromed base. It offers a 26-30 MHz frequency range and DC ground shunt fed base load. NMO mounting sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Wedge-Transom Pr, #TW-2-DP (TW-2-DP)
- SKF Shaft Seal, 1 x 2 x 1/4", CRWA1, Nitrile Rubber (10124)
- STAR BRITE 3 Oz.Clear Silicone, #82102 (82102)
- S.U.R. & R. AUTO PARTS M10 x 1.0L Inverted Flare Nut (4) (SRRBR270)
- RUGGED RIDGE 07-16 WRANGLER(JK)CB RADIO MOUNT (11503.95)
- K40 ANTENNAS & ACCESSORIES Coax Cable, FME Connector, 18 ft. (K4018FME)
- EAGLE ASPEN DIRECTV-Approved 2-Bay UHF Outdoor Antenna (DTV2BUHF)
- ANTENNAS DIRECT Enhanced Multidirectional Bowtie UHF Antenna (DB8-E)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- SEA-DOG Sea-Dog 329130-1 Nylon Antenna Base - Lever Type (329130-1)
- WILSON ANTENNAS Heavy Duty Stainless Steel CB Antenna (305311SS)
- Browning Antennas