Shop All Headlamps
Browning
Night Seeker RGB Cap Light Vista
Mfr # 3715100
Zoro # G906914934
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 15 lm
- Flashlight Battery Size CR2032
- Body Color Black
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | CR2032 |
Details
Lamp Type | LED |
Lumens | 15 lm |
Body Color | Black |
Number of Batteries | 2 |
Casing Material | Polymer |
Color | Green |
Item | Night Seeker 5100 Cap Light |
Lamp Life | 100000 Hour |
Features | Lightweight, Water Resistant |
Battery Chemistry | Lithium (Li) |
Type | Cap Light |
Controls | Switch |
Number of Light Source | 3 |
Product Line | Night Seeker |
Power Source | Battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- SURE-LITES Led Emergency Light, 25 Ft Coverage (SEL25)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5458G)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- ECLIPSE Sensor Headlamp w/CREE XP-E Q (902-467)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- Browning Headlamps