Shop All Take-Up Bearings
Browning
Mounted Ball Bearing, Wide Slot Take Up, Setscrew, #VTWS208
Mfr # VTWS208
Zoro # G008467451
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5
- Bore Straight
- Bolt Hole Size 0.75
- Height 3.5"
- Width 1.0313"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VTWS208
- Zoro # G008467451
- Country of Origin Japan
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 0.5 |
Bolt Hole Size | 0.75 |
Height | 3.5" |
Width | 1.0313" |
Length | 3.6875" |
Details
Bore | Straight |
Series | VTWS-200 |
Temp. Range | 200 |
Housing | One Piece |
Bearing Type | Black Oxide Coated Inner Ring |
Frame Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- NTN NTN 6204LLU, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLU)
- CARRIER Motor, 7" L, 6-3/4" W, 208-230V, Black (HC39GE238)
- CONTINENTAL CONTITECH B75 Wrapped V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (B75)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load (767547)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 3493 lb Static Load (767478)
- BROWNING Mounted Ball Bearing, Wide Slot Take Up, Eccentric (VTWE219)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- SEALMASTER Take-Up Bearing, Bore 1-1/2 In (MST-24)
- Browning Pillow Block & Flange Bearings