Shop All Take-Up Bearings
Browning
Mounted Ball Bearing, Wide Slot Take Up, Eccentric
Mfr # VTWE219
Zoro # G109118412
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.188
- Bore Straight
- Bolt Hole Size 0.875
- Height 4"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VTWE219
- Zoro # G109118412
- Country of Origin Mexico
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.188 |
Bolt Hole Size | 0.875 |
Height | 4" |
Width | 1.5" |
Length | 4.625" |
Details
Bore | Straight |
Series | VTWE-200 |
Temp. Range | 200 |
Bearing Type | Black Oxide Coated Inner Ring |
Frame Material | Cast Iron |
Housing | One Piece |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4 in Port, NPT (E112LM)
- MILTON INDUSTRIES 1/4"Nptf M Coupler (S-715)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load (767547)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L , 37mm Housing W (UCT210-31)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- IPTCI Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Set Screw Locking (UCT209-28L3)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- Browning Take-Up Bearings