Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS228
Mfr # VPLS228
Zoro # G708467423
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Temp. Range 200
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Height 4.188
- Overall Length 7.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLS228
- Zoro # G708467423
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 4.188 |
Overall Length | 7.375" |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- FAG BEARINGS FAG-608 2RS G11 3110-00-107-7572, SelfAligning Ball Bearings Double Row, 608 2RS G11 3110001077572 (608 2RS G11 3110-00-107-7572)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14N (MR14N)
- GATES PowerGrip Timing Belts, 290XL025 (290XL025)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-226 AH)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- Browning Pillow Block & Flange Bearings