Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew
Mfr # VPLS118
Zoro # G509118449
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4.1875 to 5.0625"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Housing Material Cast Iron
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLS118
- Zoro # G509118449
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.5 |
Overall Height | 3.156 |
Overall Length | 6.188" |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4.1875 to 5.0625" |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- SKF SKF 6309Z, Single Row Ball Bearings (6309Z)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-13)
- POWERDRIVE QD Bushing, SH, 1-3/16 (SH-1-13/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPE-216 AH (VPE-216 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS219 (VPS219)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- Browning Pillow Block Bearings