Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew
Mfr # VPLS116
Zoro # G209118404
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Length 5.5"
- Housing Material Cast Iron
- Bolt Size 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLS116
- Zoro # G209118404
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 5.5" |
Bolt Size | 0.375 |
Overall Height | 2.688 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-1)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPE-216 AH (VPE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-226 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- Browning Pillow Block & Flange Bearings