Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew
Mfr # VPLS112
Zoro # G109113530
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Housing Material Cast Iron
- Temp. Range 200
- Overall Length 5"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLS112
- Zoro # G109113530
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 5" |
Overall Height | 2.469 |
Bolt Size | 0.375 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Housing Material | Cast Iron |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R16C10CB, Return Line, 10 micron (ZX-R16C10CB)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- LINKBELT Link-Belt 300 Heavy Duty Pillow Block Ball Bearing, 2-3/16 in Bore, 10-1/4 in L Bolt Center-to-Center (PU335)
- Browning Pillow Block & Flange Bearings