Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew
Mfr # VPLS108
Zoro # G009118383
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3.1250 to 4.1250"
- Overall Length 4.875"
- Bolt Size 0.375
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLS108
- Zoro # G009118383
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Length | 4.875" |
Bolt Size | 0.375 |
Overall Height | 2.094 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3.1250 to 4.1250" |
Housing Material | Cast Iron |
Temp. Range | 200 |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-175)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- NSK NSK 6015, 6000 Series Single Row Deep Groove Ball Bearing (6015)
- SPEEDAIRE Needle Driver (TTRB44204K45G)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 7/16 (PBE920X 1 7/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- PEER Pillow Block Standard Height Cast Iron With Set Screw Locking (UCP205-16)
- Browning Pillow Block & Flange Bearings