Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric
Mfr # VPLE218
Zoro # G709118317
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Housing Material Cast Iron
- Overall Length 6.188"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Height 3.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLE218
- Zoro # G709118317
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 6.188" |
Overall Height | 3.156 |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- ELESA Oil level indicators, HCK.127-ZN-M12-NBR-PC-P (HCK.)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, SPS-S212 (SPS-S212)
- DODGE P2B-E-207R Type E-Xtra (023013)
- Browning Pillow Block Bearings