Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE212
Mfr # VPLE212
Zoro # G708467317
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Hole Center-to-Center 3.3750 to 4.1875"
- Overall Height 2.469
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Bolt Size 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLE212
- Zoro # G708467317
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 2.469 |
Bolt Size | 0.375 |
Overall Length | 5" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bolt Hole Center-to-Center | 3.3750 to 4.1875" |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/8 (802G69)
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- WESTWARD Drive Fitting Installation Tool, Angle (52NZ98)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, SPS-S212 (SPS-S212)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- Browning Pillow Block & Flange Bearings