Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric
Mfr # VPLE120
Zoro # G609118547
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Overall Length 6.75"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Overall Height 3.625
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLE120
- Zoro # G609118547
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Length | 6.75" |
Overall Height | 3.625 |
Bolt Size | 0.5 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8F)
- WILTON Cylinder (5517535)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-226 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- BROWNING VPLS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767624)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- Browning Pillow Block & Flange Bearings