Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE116
Mfr # VPLE116
Zoro # G908467544
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Overall Height 2.688
- Overall Length 5.5"
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Temp. Range 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPLE116
- Zoro # G908467544
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Overall Height | 2.688 |
Overall Length | 5.5" |
Bolt Size | 0.375 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- LOCTITE Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, LB 8014 (1167237)
- GUARDAIR Vacuum Hose Cuff, 1.5" Hose (N621)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPE-216 AH (VPE-216 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- Browning Pillow Block Bearings