Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS328
Zoro # G509118463
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 2.75"
- Temp. Range 200
- Finish Uncoated
- Bolt Size 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS328
- Zoro # G509118463
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.44 in |
Overall Width | 3.75 in |
Overall Height | 1.547 |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 2.75" |
Temp. Range | 200 |
Finish | Uncoated |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 3500 rpm |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- GREENLEE Hydraulic Impact Wrench, 7/16 In Chuck (H8508-1)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS122M)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING VTBS 200 Normal Duty Pillow Block Ball Bearing, 1 in Bore, 2 in L Bolt Center-to-Center (767440)
- BROWNING Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, 52100 Bearing Steel, Double Collar Mount (PBE920FX 4 7/16)
- BROWNING Mounted Ball Bearing, Pillow Block, Stamped Steel, Setscrew, #SSPS116 (SSPS116)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- Browning Pillow Block & Flange Bearings