Shop All Pillow Block Bearings
Browning
Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew
Mfr # VPS231
Zoro # G509118500
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Bolt Hole Center-to-Center 5.8750 to 6.5000"
- Bolt Size 0.625
- Overall Height 4.563
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VPS231
- Zoro # G509118500
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bolt Size | 0.625 |
Overall Height | 4.563 |
Overall Length | 8" |
Details
Bearing Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Bolt Hole Center-to-Center | 5.8750 to 6.5000" |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1408mm PL, T176 (1408-8M-50)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING VPLS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767624)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X2 (PBE920X2)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- BROWNING VTBS 200 Normal Duty Pillow Block Ball Bearing, 1 in Bore, 2 in L Bolt Center-to-Center (767440)
- Browning Pillow Block & Flange Bearings